Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Night Bite Tip Up Light

  • Mfr # 14502

  • Zoro # G116106174


product price: $16.85
/ea

Key Features

Color
White
Material
Polypropylene
Length
7 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14502
Zoro #
G116106174
UPC #
719921145027
Country of Origin
China

Dimensions

Length
7 in
Depth
5 in

Details

Color
White
Material
Polypropylene

Description

This unique bite detection tool is perfect for night or twilight tip-up fishing. The Night Bite attaches easily to a tip-up and lights up when the flag is deployed. Without the use of mercury, the detection system is environmentally safe. It runs on two small watch batteries. Dont miss your bite; attach a Night Bite tip-up accessory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.