Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nils Auger Adapter for Conversion Kit

  • Mfr # 14462

  • Zoro # G716106147


product price: $31.49
/ea

Key Features

Length
8 in
Color
Yellow
Material
Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14462
Zoro #
G716106147
UPC #
719921144624
Country of Origin
China

Dimensions

Length
8 in
Depth
3 in

Details

Color
Yellow
Material
Steel

Description

This auger adapter enables anglers to mount a Nils auger bit to the Clam Drill Plate. Turn your Nils auger loose with the power of a cordless drill and Clam Drill Plate to help punch countless holes this ice season. Product specifically for Nils auger works with the blue Nils auger bit, not the orange one.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.