Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Kit - Blue

  • Mfr # 8315

  • Zoro # G916106138


product price: $13.15
/ea

Key Features

Depth
6 in
Color
Blue
Material
Polyester
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315
Zoro #
G916106138
UPC #
719921083152
Country of Origin
China

Dimensions

Depth
6 in
Length
7.5 in

Details

Color
Blue
Material
Polyester

Description

Have a rip, tear, or burn a hole in your shelter skin? No worries. The Clam Patch Kit lets you quickly repair the skin and prolong the life of your flip over or hub shelter. Adhesive not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.