Zoro Homepage

Predator Tip Up

  • Mfr # 16613

  • Zoro # G115798158


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Black
Length
24.5 in
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16613
Zoro #
G115798158
UPC #
719921166138
Country of Origin
China

Dimensions

Length
24.5 in
Depth
8.25 in

Details

Material
Polypropylene
Color
Black

Description

The Clam Predator Tip up will not let ice anglers miss any bites this winter. This tip up can be used as an automatic hook setting device legal in most states, check regulations or as a traditional ice fishing tip up. The Predator Tip Up has an adjustable sensitivity and power setting so ice anglers can set how much force they would like. This tip up is adjustable so it fits a variety of ice fishing rod lengths and actions so you will be able to use your favorite ice fishing rod with this tip up!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.