Zoro Homepage

Pro-Series Hitch

  • Mfr # 17366

  • Zoro # G815891623


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Color
Black
Material
Steel
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17366
Zoro #
G815891623
UPC #
719921173662
Country of Origin
China

Dimensions

Depth
9 in
Length
31 in

Details

Color
Black
Material
Steel

Description

Clams Pro Series Tow Hitch sets the standard for durability and ease of use. Constructed of powdered coated steel, it also includes a pull handle for that quick move to get back on the fish.. Next time you are on an adventure, dont take a chance; check out the Pro Series Hitch. This hitch works with all Fish Trap models and most other sled style fish houses on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.