Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT Frost Line Braid - 4lb - 1lb Dia - Hi-Vis Yellow - 50 Yard

  • Mfr # 12002

  • Zoro # G815721005


product price: $16.15
/ea

Key Features

Material
Nylon
Depth
3.5 in
Color
Yellow
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002
Zoro #
G815721005
UPC #
719921120024
Country of Origin
Japan

Dimensions

Depth
3.5 in
Length
4.75 in

Details

Material
Nylon
Color
Yellow

Description

Clam Pro Tackle knows the rigors of ice fishing...Frost Ice Braided Line is designed by Sunline Co. specifically for the rigors of ice fishing. This professional class of braided line is highly abrasion resistant and contains virtually no stretch for better bite detection and a stronger hook set. Japanese-made to the strictest of tolerances, Frost Ice Line uses the highest quality raw materials available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.