Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT Frost Line Fluorocarbon - 3lb - Metered Chrt/Clr - 50 Yard

  • Mfr # 10963

  • Zoro # G515798154


product price: $13.75
/ea

Key Features

Color
Chartreuse
Material
Fluoropolymer
Depth
3.5 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10963
Zoro #
G515798154
UPC #
719921109630
Country of Origin
Japan

Dimensions

Depth
3.5 in
Length
4.75 in

Details

Color
Chartreuse
Material
Fluoropolymer

Description

Clam Pro Tackle knows ice fishing...the Frost Ice Fluorocarbon Line is designed by Sunline Co. specifically for the rigors of ice fishing. This low-memory line is manufactured especially for cold weather where it wont lose strength or suppleness. With a straighter off-the-spool feed, Frost line has less coil and line memory, resulting in greater sensitivity and making it easier to feel bites.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.