CPT Frost Line Monofiliment - 2lb - Metered Org/Clr - 110 Yard

  • Mfr # 10978

  • Zoro # G615798146


product price: $13.85
/ea

Key Features

Color
Orange
Material
Nylon
Length
4.75 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10978
Zoro #
G615798146
UPC #
719921109784
Country of Origin
Japan

Dimensions

Length
4.75 in
Depth
3.5 in

Details

Color
Orange
Material
Nylon

Description

Clam Pro Tackle knows ice fishing...the Frost Ice Monofilament Line is designed by Sunline Co. specifically for the rigors of ice fishing. Frost ice line is Japanese-made to the strictest of tolerances, using the highest quality raw materials available. With a straighter off-the-spool feed, Frost line has less coil. And a moderate amount of line stretch offers a perfect balance of strong hook sets with excellent bite detection while offering forgiveness for head shakes below the hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.