Zoro Homepage

Quick-Pack Table - Square with Carry Case

  • Mfr # 9180

  • Zoro # G416106171


product price: $42.29
/ea

Key Features

Color
Blue
Length
25 in
Material
Polyester
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9180
Zoro #
G416106171
UPC #
719921091805
Country of Origin
China

Dimensions

Length
25 in
Depth
4 in

Details

Color
Blue
Material
Polyester

Description

Convenient table to hold tackle, drinks or accessories. The Quick-Pack tables are ultra-light folding tables with cup holders that are deep enough to hold a bottle or tall coffee cup without tipping. Carry bag included for storage. Great for ice fishing, camping, or a day at the beach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.