Zoro Homepage

Rattle Reel Indicator - Single

  • Mfr # 17476

  • Zoro # G516106156


product price: $26.55
/ea

Key Features

Color
Black
Depth
3.01 in
Length
5.76 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17476
Zoro #
G516106156
UPC #
719921174768
Country of Origin
China

Dimensions

Depth
3.01 in
Length
5.76 in

Details

Color
Black
Material
Polypropylene

Description

Dont miss a bite this winter with the Clam rattle Reel Indicator! The Rattle Reel Indicator attaches to a variety of the most popular rattle reels and will alert anglers by lighting up and and with a loud beeping noise that there is a catch on the other end of their line. Great for knowing which rattle reel in the house tripped when you hear that first clink of the reel!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.