Zoro Homepage

Rattle Reel Line Chartreuse - 75 Feet

  • Mfr # 15601

  • Zoro # G915832687


product price: $14.49
/ea

Key Features

Color
Chartreuse
Length
6.5 in
Depth
5 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15601
Zoro #
G915832687
UPC #
719921156016
Country of Origin
Japan

Dimensions

Length
6.5 in
Depth
5 in

Details

Color
Chartreuse
Material
Nylon

Description

Choose from a variety of colors to spool up your rattle reel this season. This heavy braided line is designed to come off the spool straight and provide a perfect vertical presentation. Available in 9 different colors: pink, orange, yellow, lime green, purple, blue, forest green, black, and glow white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.