
Runner Kit for Kenai/Denali/Kodiak/Warrior/X1/Scout XL & XT/Legend XL & XT Fish Traps - 5 Runners
Mfr # 8997
Zoro # G215798157
product price:Â $92.89
/ea
Free Shipping & Returns
Key Features
Length
43 in
Depth
3.5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8997
Zoro #
G215798157
UPC #
719921089970
Country of Origin
United States
Dimensions
Length
43 in
Depth
3.5 in
Details
Color
White
Material
Plastic
Description
Protect the bottom of your sled and increase the life of the shelter tub! These runners are designed to increase the life of the sled by protecting the bottom from the rigors of pulling it across the ice with an ATV or snowmobile. They also reduce friction and drag, providing a smooth pull for anglers that drag shelters out on foot!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.