Runner Kit for Yukon/Voyager/Thermal X/Adventure/Tundra/Portage Fish Traps - 2 Runners

  • Mfr # 8996

  • Zoro # G915798150


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Length
75 in
Material
Plastic
Color
White
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8996
Zoro #
G915798150
UPC #
719921089963
Country of Origin
United States

Dimensions

Length
75 in
Depth
3.5 in

Details

Material
Plastic
Color
White

Description

Protect the bottom of your sled and increase the life of the shelter tub! These runners are designed to increase the life of the sled by protecting the bottom from the rigors of pulling it across the ice with an ATV or snowmobile. They also reduce friction and drag, providing a smooth pull for anglers that drag shelters out on foot!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.