Zoro Homepage

Seat Back Storage

  • Mfr # 10401

  • Zoro # G916106152


product price: $24.89
/ea

Key Features

Color
Black
Length
9.5 in
Depth
8.5 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10401
Zoro #
G916106152
UPC #
719921104017
Country of Origin
China

Dimensions

Length
9.5 in
Depth
8.5 in

Details

Color
Black
Material
Nylon

Description

Clams Seat Back Storage is great for organizing your gear in the shelter. Stop looking for equipment in the bottom of your tub. Easy to install and works with most seats on the market. Efficiency can make a day of ice fishing more successful, and the Seat Back Storage system is a great tool to add. Out of the way, behind your seat storage made simple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.