Zoro Homepage

Sled Hitch Receiver

  • Mfr # 10239

  • Zoro # G115958590


product price: $33.95
/ea

Key Features

Material
Metal
Color
Black
Length
12.5 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10239
Zoro #
G115958590
UPC #
719921102396
Country of Origin
China

Dimensions

Length
12.5 in
Depth
4.25 in

Details

Material
Metal
Color
Black

Description

Need to tow more than one fish house? Durable, strong, and easy to use, this device lets you daisy chain your fish houses! Most any ATV or snowmobile can pull out more than one Fish Traps using the Sled Hitch Receiver. Piggyback your fishing buddys shelter to yours, and away you go. The Sled Hitch Receiver is universal and can be used with any sled style fish house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.