Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sled Lights

  • Mfr # 9034

  • Zoro # G216106180


product price: $45.79
/ea

Key Features

Depth
6 in
Color
Black
Length
12 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9034
Zoro #
G216106180
UPC #
719921090341
Country of Origin
China

Dimensions

Depth
6 in
Length
12 in

Details

Color
Black
Material
Polypropylene

Description

Lights up portable and permanent fish houses. Clam sled lights have proven to be a solution for low light fisherman. Hands free system that includes bright white LED bulbs. Perfect for any portable and permanent fish house, many anglers are figuring out fishing after dark can be more enjoyable with lights hard mounted to their sled. All mounting hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.