Zoro Homepage

Sled Pulling Harness

  • Mfr # 8427

  • Zoro # G015798135


product price: $48.49
/ea

Key Features

Color
Black
Length
10 in
Material
Nylon
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8427
Zoro #
G015798135
UPC #
719921084272
Country of Origin
China

Dimensions

Length
10 in
Depth
8.5 in

Details

Color
Black
Material
Nylon

Description

Sometimes we cant get a portable shelter into position with anything but our own power. Thats where the Sled Pulling Harness comes in real handy. When it comes time to haul that portable shelter on or off the ice or to a new position, using the two-point pulling harness with padded straps will make the job simple and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.