Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonar Carry Bag

  • Mfr # 19206

  • Zoro # G216106166


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Color
Gray
Length
12 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19206
Zoro #
G216106166
UPC #
719921192069
Country of Origin
China

Dimensions

Depth
10 in
Length
12 in

Details

Color
Gray
Material
Nylon

Description

Protecting your expensive electronics from damage is one of the surest ways to have a successful day on the ice. Protect your sonar from the elements in this durable carry bag. Four convenient external pockets allow you to store additional gear and tackle as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.