Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spooler Elite - Stealth Gray

  • Mfr # 19166

  • Zoro # G416106126


product price: $49.99
/ea

Key Features

Depth
4 in
Color
Gray
Material
Composite
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19166
Zoro #
G416106126
UPC #
719921191666
Country of Origin
China

Dimensions

Depth
4 in
Length
4 in

Details

Color
Gray
Material
Composite

Description

The Clam Spooler Elite Reel has been very popular with ice anglers for many years. When using a spooler reel, the line has far less coiling effect which can help anglers feel extremely lights bites and lessen lure spin for shy and finicky fish. What separates the Spooler Elite from the competition is the 2.3:1 gear ratio. With the Ice Spooler Elite Reel, anglers strip the line off by hand, ready to set the hook on their next catch!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.