Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spreader Pole Kit - Scout/Legend/Kenai/Nanook - Including XL & XT

  • Mfr # 7034

  • Zoro # G816106160


product price: $64.19
/ea

Key Features

Length
58.75 in
Color
Silver
Material
Aluminum
Depth
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7034
Zoro #
G816106160
UPC #
719921070343
Country of Origin
China

Dimensions

Length
58.75 in
Depth
12.25 in

Details

Color
Silver
Material
Aluminum

Description

Keep your Fish Trap tent stable and increase the tension on your tent material with the spreader pole kit. This kit includes three poles that easily attach to your Fish Trap poles and are adjustable to have the proper pole length needed. These spreader poles work with a wide variety of Fish Trap models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.