Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stoplight Bobber - Small

  • Mfr # 18069

  • Zoro # G916106183


product price: $19.79
/ea

Key Features

Material
Polyethylene
Depth
1 in
Color
White
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18069
Zoro #
G916106183
UPC #
719921180691
Country of Origin
China

Dimensions

Depth
1 in
Length
11 in

Details

Material
Polyethylene
Color
White

Description

The Stoplight Bobber by Clam features a lighted stem that will glow green for great visibility in low light conditions. When a fish takes the bait, the light will change to red as it dips below the water so you know when you need to set the hook. This bobber is perfect for anglers that fish at night, in a wheelhouse, or any angler looking for instant feedback when their bait has been taken! Green means go, red means stop what youre doing and set the hook!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.