Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Drop Combo Rod - 27in Ultra Light w/ UL Spring

  • Mfr # 15518

  • Zoro # G515703240


product price: $68.49
/ea

Key Features

Color
Black
Length
30 in
Depth
6 in
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15518
Zoro #
G515703240
UPC #
719921155187
Country of Origin
China

Dimensions

Length
30 in
Depth
6 in

Details

Color
Black
Material
Graphite

Description

The Straight Drop Rod and Reel Combo precisely does what the name says; it drops your ice fishing lure with a smooth and super-straight off-the-spool line presentation. Without coiling or memory, the line will twist less, allowing anglers to get more bites along with a better hook up ratio. The Straight Drop Combo is the perfect setup to put more fish on the ice this winter!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.