Zoro Homepage

The MACK Spinning Rod - 40in Extra Heavy JMS45H

  • Mfr # 15525

  • Zoro # G015703221


product price: $58.29
/ea

Key Features

Length
40 in
Color
Clear
Material
Graphite
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15525
Zoro #
G015703221
UPC #
719921155255
Country of Origin
China

Dimensions

Length
40 in
Depth
2 in

Details

Color
Clear
Material
Graphite

Description

The Mackinaw rods were designed extensively for the sole purpose of taming Lake Trout. The graphite blank on the bait cast rods features a spiraled guide wrap for better shock absorption and sensitivity. The handle is designed extra long past the reel seat for better balance and leverage to reduce fatigue while jigging all day. This rod is exceptionally effective for chasing pike and salmon as well. Extra Heavy models feature heavy-duty stainless framed guides with aluminum inserts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.