Zoro Homepage

X Series Runner Kit for X100 Fish Trap - 6 Runners

  • Mfr # 16045

  • Zoro # G415720965


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Color
Black
Material
Steel
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16045
Zoro #
G415720965
UPC #
719921160457
Country of Origin
United States

Dimensions

Depth
4 in
Length
52 in

Details

Color
Black
Material
Steel

Description

Protect the bottom of your sled and increase the life of the shelter tub! These runners are designed to increase the life of the sled by protecting the bottom from the rigors of pulling it across the ice with an ATV or snowmobile. They also reduce friction and drag, providing a smooth pull for anglers that drag shelters out on foot! The X-Series Runners are a thicker hyfax runner built for harsh conditions. The X-Series runner kits also come with multiple runners to cover each of the ridges on the tubs. Six runners and installation hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.