Zoro Homepage

XL Tripod Chair

  • Mfr # 17734

  • Zoro # G416106140


product price: $53.89
/ea

Key Features

Depth
5.01 in
Length
34.01 in
Color
Blue
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17734
Zoro #
G416106140
UPC #
719921177349
Country of Origin
China

Dimensions

Depth
5.01 in
Length
34.01 in

Details

Color
Blue
Material
Polyester

Description

Clam Outdoors XL Tripod Chair is a perfect option for a place to sit but packs down small and easy to transport. Built with a rugged, durable frame, these are great for hub style ice shelters or drop downs and is also perfect for using while camping or in a hunting blind. Carry bag included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.