Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp End Guards, Plastic, PK20

  • Mfr # CLA1220Black

  • Zoro # G516150784


product price: $3.49
/pk 20, $0.17/ea

Key Features

Maximum Operating Temperature
265 Degrees F
For Clamp Type
Hose Clamp Set
For Minimum Clamp Width
1/2 in
For Maximum Clamp Width
9/16 in
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA1220Black
Zoro #
G516150784
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Clamp Width
1/2 in
For Maximum Clamp Width
9/16 in

Details

Maximum Operating Temperature
265 Degrees F
For Clamp Type
Hose Clamp Set
Minimum Operating Temperature
-60 Degrees F
Material
Plastic
Color
Black

Description

Hose Clamp End Guards,Plastic,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.