Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp End Guards, Plastic, PK20

  • Mfr # CLA1220Blue

  • Zoro # G916150735


product price: $3.49
/pk 20, $0.17/ea

Key Features

Minimum Operating Temperature
-60 Degrees F
For Maximum Clamp Width
9/16 in
Material
Plastic
Maximum Operating Temperature
265 Degrees F
For Clamp Type
Hose Clamp Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA1220Blue
Zoro #
G916150735
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Clamp Width
9/16 in
For Minimum Clamp Width
1/2 in

Details

Minimum Operating Temperature
-60 Degrees F
Material
Plastic
Maximum Operating Temperature
265 Degrees F
For Clamp Type
Hose Clamp Set
Color
Blue

Description

Hose Clamp End Guards,Plastic,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.