Hose Clamp End Guards, Plastic, PK20
Mfr # CLA1220Red
Zoro # G716150775
product price: $3.49
/pk 20, $0.17/eaKey Features
For Maximum Clamp Width
9/16 in
Maximum Operating Temperature
265 Degrees F
Color
Red
For Minimum Clamp Width
1/2 in
For Clamp Type
Hose Clamp Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLA1220Red
Zoro #
G716150775
UPC #
-
Country of Origin
Mexico
Dimensions
For Maximum Clamp Width
9/16 in
For Minimum Clamp Width
1/2 in
Details
Maximum Operating Temperature
265 Degrees F
Color
Red
For Clamp Type
Hose Clamp Set
Minimum Operating Temperature
-60 Degrees F
Material
Plastic
Description
Hose Clamp End Guards,Plastic,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.