Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp End Guards, Plastic, PK20

  • Mfr # CLA51620Black

  • Zoro # G616150752


product price: $3.45
/pk 20, $0.17/ea

Key Features

For Minimum Clamp Width
5/16 in
Material
Plastic
Color
Black
For Maximum Clamp Width
3/8 in
For Clamp Type
Hose Clamp Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA51620Black
Zoro #
G616150752
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Clamp Width
5/16 in
For Maximum Clamp Width
3/8 in

Details

Material
Plastic
Color
Black
For Clamp Type
Hose Clamp Set
Maximum Operating Temperature
265 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Hose Clamp End Guards,Plastic,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.