Zoro Homepage
This item is Discontinued.
Clamptite 12"L Clamptite Tool CLT09

12"L Clamptite Tool (Discontinued)

  • Mfr # CLT09
  • Zoro # G402696402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT09
Zoro #
G402696402
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.25
Height
11
Length
11
Outside Diameter
1.25

Description

Need to make some larger emergency repairs? This handy clamp lets you make repairs right on the spot. This tool is able to use up to 1/4"-dia. wire and is ideal for applications where a stronger repair is needed. Clamps can be made to fit any shape and are stronger than steel. 12"L. Wire not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.