Zoro Homepage

Clara Jean Folklore Forest

  • Mfr # RMK12558PLW

  • Zoro # G016159195


product price: $43.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Black
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK12558PLW
Zoro #
G016159195
UPC #
34878083216
Country of Origin
United States

Dimensions

Width
20.5 in
Length
216 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Black

Description

Invite beloved folklore whimsy to your space with this scandinavian animal print! Atop a black background, fanciful foxes prance with woodland friends in a mysterious forest! Installing this charming print is as easy as peel, stick, done! The enchanting beauty of the forest is calling.


  • Roll size - 20.5 inches wide x 18 feet. Design has a Straight match with a 17 repeat. Covers 30.75 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.