
1/2-Din Sized Mobile Audio Graphic EQ/Crossover With 3.5mm Front Aux Input, High Level Speaker Inpu
Mfr # EQS755V
Zoro # G616091727
product price: $188.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EQS755V
Zoro #
G616091727
UPC #
-
Country of Origin
Unknown
Description
7-Band Graphic Mobile Audio Equalizer 50Hz, 125Hz, 315Hz, 750Hz, 2.2kHz, 6kHz, 16kHz Extended frequency response of 20Hz to 30kHz with exceptional 83dB signal to noise ratio. 6-Channel / 8-Volt RCA Outputs Front, Rear, and Subwoofer Subwoofer uses built-in 18dB per octave electronic crossover with selectable settings of 60hz or 90hz. Blue Illumination Independent Master Volume and Subwoofer Level Control with Fader Control 3.5mm Stereo Front AUX Input connects to media players or phones 2-Channel RCA AUX Input with Variable Gain Adjustment Fader Control Ground Loop Isolation Circuit Gold Plated RCA and High Level Speaker Inputs Dimensions: 7-inW x 4-1/4-inL x 1-inH 7-Band Graphic Equalizer Equipped with a full-featured 7-band graphic equalizer, you will enjoy superior control over the audio spectrum with frequency adjustments in the 50 Hz to 16 kHz range over seven bands. This gives you the power to get the most of your sound system, and the ability to contour the sound output to your musical taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.