
3-Way Electronic Crossover w/Remote Subwoofer Level Control w/Behind panel mount capability
Mfr # MCD360V
Zoro # G616066688
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCD360V
Zoro #
G616066688
UPC #
-
Country of Origin
Unknown
Description
This versatile 3-Way Electronic Crossover offers inputs for two- or three-way system setups with rear fader control. Users also get a wired remote subwoofer level control. This unit is a full-featured Three-Way Crossover. When used to build a 2-way system with front and rear fader capability or a full three-way system, it allows you to choose from a wide range of crossover points between the front, rear and subwoofer outputs. 6/4/2 Channel RCA Inputs 6 Channel /5 Volt RCA Outputs Adjustable Level Output for Front, Rear, & Subwoofer Adjustable High & Low Pass Crossover w/Frequency Multiplier Non Fade Low Pass Output Subwoofer Bass Boost Control Remote Subwoofer Level Control with extra extended knob for mounting behind a panel Ground Loop Isolation Circuit Gold Plated RCA & Power Connections Frequency Response: 10 to 50.000 Hz Signal to Noise Ratio: 100dB High Pass Frequencies: 32 to 8.000 Hz, 32 to 400 Hz Rear Subwoofer Line Output: 0 to 18dB Center Equalizaing Frequencies 25 to 100Hz Dimensions: W H D 5 1/2-in 1 3/4-in 5 1/2-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.