This item is Discontinued.

Clarion Safety Systems Danger Permit Required Safety Signs Outdoor Flexible Polyester (Z1) 12" X 18", F1209-Z1SW3 F1209-Z1SW3

Danger Permit Required Safety Signs Outdoor Flexible Polyester (Z1) 12" X 18", F1209-Z1SW3 (Discontinued)

  • Mfr # F1209-Z1SW3
  • Zoro # G501854055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1209-Z1SW3
Zoro #
G501854055
UPC #
-
Country of Origin
United States

Dimensions

Width
0.005"
Height
18"
Size
12" X 18"
Length
12"

Details

Material
Outdoor Flexible Polyester (Z1)
Standards
ANSI/ISO
Weight
0.26

Description

Clarion Safety Systems brings you high quality Danger Permit Required signs (ITEM# F1209- ) which are produced on premium plastic or metal material and are expertly designed to meet your Danger safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.