This item is Discontinued.

Clarion Safety Systems ANSI/ISO Compliant Emergency Shut Off Safety Signs Indoor/Outdoor Plastic (BJ) 15" X 5" F1027-BJFC

This item is Discontinued.

Clarion Safety Systems

ANSI/ISO Compliant Emergency Shut Off Safety Signs Indoor/Outdoor Plastic (BJ) 15" X 5" (Discontinued)

Mfr # F1027-BJFC
Zoro # G801852492
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1027-BJFC
Zoro #
G801852492
UPC #
-
Country of Origin
United States

Dimensions

Width
0.060"
Height
5"
Length
15"
Size
15" X 5"

Details

Standards
ANSI/ISO
Weight
0.225
Material
Indoor/Outdoor Plastic (BJ)

Description

Clarion Safety Systems brings you high quality Emergency Shut Off signs (ITEM# F1027- ) which are produced on premium plastic or metal material and are expertly designed to meet your safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.