
ANSI/ISO Compliant EXIT Safety Signs Indoor Photoluminescent Plastic (W4) 15" X 5" (Discontinued)
- Mfr # F1076-W4FC
- Zoro # G001850724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1076-W4FC
Zoro #
G001850724
UPC #
-
Country of Origin
United States
Dimensions
Width
0.046"
Height
5"
Size
15" X 5"
Length
15"
Details
Material
Indoor Photoluminescent Plastic (W4)
Weight
0.15
Standards
ANSI/ISO
Description
Clarion Safety Systems brings you high quality EXIT signs (ITEM# F1076- ) which are produced on premium plastic or metal material and are expertly designed to meet your safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.