This item is Discontinued.

Clarion Safety Systems ANSI/ISO Compliant Notice Gate Opens Safety Signs Outdoor Weather Tuff Aluminum (S4) 12" X 18" F1132-S4SW3

This item is Discontinued.

Clarion Safety Systems

ANSI/ISO Compliant Notice Gate Opens Safety Signs Outdoor Weather Tuff Aluminum (S4) 12" X 18" (Discontinued)

Mfr # F1132-S4SW3
Zoro # G601849227
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1132-S4SW3
Zoro #
G601849227
UPC #
-
Country of Origin
United States

Dimensions

Width
0.043"
Height
18"
Size
12" X 18"
Length
12"

Details

Material
Outdoor Weather Tuff Aluminum (S4)
Standards
ANSI/ISO
Weight
0.878

Description

Clarion Safety Systems brings you high quality Notice Gate Opens signs (ITEM# F1132- ) which are produced on premium plastic or metal material and are expertly designed to meet your Notice safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.