
ANSI/ISO Compliant Warning Elevator Capacity Safety Signs Outdoor Weather Tuff Plastic (S2) 12"x18" (Discontinued)
- Mfr # F1171-S2SW3
- Zoro # G501856479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1171-S2SW3
Zoro #
G501856479
UPC #
-
Country of Origin
United States
Dimensions
Width
0.063"
Height
18"
Size
12" X 18"
Length
12"
Details
Material
Outdoor Weather Tuff Plastic (S2)
Standards
ANSI/ISO
Weight
0.864
Description
Clarion Safety Systems brings you high quality Warning Elevator Capacity signs (ITEM# F1171- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.