
OSHA Comp. Warning/Fixed Fire Extinguishing System Safety Sign Outdoor Weather Tuff Plastic 12"x18" (Discontinued)
- Mfr # OS1178WH-S2SW3
- Zoro # G001856726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS1178WH-S2SW3
Zoro #
G001856726
UPC #
-
Country of Origin
United States
Dimensions
Width
0.063"
Height
18"
Length
12"
Size
12" X 18"
Details
Standards
OSHA
Weight
0.864
Material
Outdoor Weather Tuff Plastic (S2)
Description
Clarion Safety Systems brings you high quality Warning/Fixed Fire Extinguishing System signs (ITEM# OS1178WH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.