This item is Discontinued.

This item is Discontinued.
OSHA Compliant Caution/Hard Hat and Safety Glasses Safety Signs Indoor/Outdoor Plastic (BJ) 10" X 7" (Discontinued)
Mfr #
OS1196CH-BJSW1
Zoro #
G901855133
Country of Origin United States
Category Safety Culture Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS1196CH-BJSW1
Zoro #
G901855133
UPC #
-
Country of Origin
United States
Dimensions
Width
0.060"
Height
7"
Length
10"
Size
10" X 7"
Details
Material
Indoor/Outdoor Plastic (BJ)
Weight
0.21
Standards
OSHA
Description
Clarion Safety Systems brings you high quality Caution/Hard Hat and Safety Glasses signs (ITEM# OS1196CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.