This item is Discontinued.

This item is Discontinued.
OSHA Compliant Caution/Slippery When Wet Safety Signs Indoor/Outdoor Aluminum (BE) 10" X 7" (Discontinued)
Mfr #
OS1181CH-BESW1
Zoro #
G501857261
Country of Origin United States
Category Safety Culture Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS1181CH-BESW1
Zoro #
G501857261
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04"
Height
7"
Length
10"
Size
10" X 7"
Details
Standards
OSHA
Weight
0.28
Material
Indoor/Outdoor Aluminum (BE)
Description
Clarion Safety Systems brings you high quality Caution/Slippery When Wet signs (ITEM# OS1181CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.