
OSHA Compliant Warning/Electrical Hazard Safety Signs Indoor/Outdoor Plastic (BJ) 14" X 10" (Discontinued)
- Mfr # OS1156WH-BJSW2
- Zoro # G701856446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1156WH-BJSW2
Zoro #
G701856446
UPC #
-
Country of Origin
United States
Dimensions
Width
0.060"
Height
10"
Length
14"
Size
14" X 10"
Details
Material
Indoor/Outdoor Plastic (BJ)
Standards
OSHA
Weight
0.42
Description
Clarion Safety Systems brings you high quality Warning/Electrical Hazard signs (ITEM# OS1156WH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.