Shop CLARITY
Create Account
54005.001 AltoPlus Amplified Phone
- Mfr # CL-ALTO+
- Zoro # G904036881
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-ALTO+
- Zoro #
- G904036881
- UPC #
- 17229139848
- Country of Origin
- China
Description
The Clarity Alto+ makes calls easier for people with hearing loss or low vision, with up to 53dB amplification and talking Caller ID and keypad.
Customer support is simplified with ClarityLogic - a Clarity representative will be able to remotely evaluate your phone, and even adjust your settings for you!.
- ClarityLogic for customer care and remote diagnostics.
- Up to 53dB amplification.
- Tone and volume control.
- Loud 100dB ringer with visual indicator.
- Speakerphone.
- Outgoing speech amplification of 15db.
- 4" backlit screen with large font.
- Talking Caller ID/talking keypad with Clarity Voice Assist.
- 3 one-touch memory buttons.
- 2.5mm headset jack.
- 3.5mm neckloop jack.
- Jack for optional bed shaker (not included).
- TIA1083 hearing aid compatible.
- TIA4953 compliant for mild, moderate and severe hearing loss.
- Dimension - 10.4 x 8 x 4.4 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.