Shop SIGNIFY
See all product information
Create Account
Bluetooth Party Speaker, 8"Woofer, 20W RMS, RGB Party Lights, Auracast, 8hr, Black
- Mfr # TAX2000/37
- Zoro # G824174274
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Multiple Speaker Technology
TWS, Auracast
Number Of Tweeters
2
Inputs
Mic (1/4in w/volume control), Guitar (1/4in w/volume control), Aux in (3.5mm), USB (A)
Driver Configuration
1-Way
Depth
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAX2000/37
- Zoro #
- G824174274
- UPC #
- 840063207011
- Country of Origin
- China
- Multiple Speaker Technology
- TWS, Auracast
- Number Of Tweeters
- 2
- Inputs
- Mic (1/4in w/volume control), Guitar (1/4in w/volume control), Aux in (3.5mm), USB (A)
- Driver Configuration
- 1-Way
- Light Effects
- 13
- Color
- Black
- Includes
- USB charging cable, Quick Start Guide, Speaker
- Guitar Control
- Yes
- Frequency Response
- 20Hz - 20kHz, ±3dB
- Total Harmonic Distortion
- 0.1
- Speaker Impedance
- 4 Ohm
- Item
- Bluetooth party speaker
- Number Of Woofers
- 1
- Bluetooth Version
- 5.4
- Sound Enhancement
- Bass+, Karaoke
Dimensions
- Depth
- 11.81 in
- Width
- 11.81 in
- Height
- 16.73 in
Description
Born for basslines and karaokeBring the fun with the portable speaker that loves any excuse to party! Beat-synced LEDs vibe to the music while Bass+delivers deep, precise bass at any volume. There’s a mic input and you can connect to other speakers for bigger sound.Portable party speaker. Deep, controlled bass.Loves a bassline. 20 W RMS of rich sound and Bass+8” woofer, 2x 2” tweeters, 40 W max (20 W RMS)Cue the tunes! Bluetooth, aux-in, and USB playbackTWS and Auracast for multi-speaker setupsLED lightshow and karaoke effectsMic input and echo effectsBeat-synced lightshow. Rainbow LEDs pulse to the music13 different lighting modes let you set the perfect vibeRock up ready to partyEasy control via speaker panel or our companion appUp to 8 hours play time and built-in carry handleDimensions/weight: 42.5x30x30.1 cm, 4.6 kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.