This item is Discontinued.

Clarity Clarity 52210.001 C210 Standard Phone - Corded - 1 X Phone Line 52210.001

Clarity 52210.001 C210 Standard Phone - Corded - 1 X Phone Line (Discontinued)

  • Mfr # 52210.001
  • Zoro # G804123674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52210.001
Zoro #
G804123674
UPC #
17229120983
Country of Origin
China

Description

Features
  • Product Type - Standard Phone.
  • C210 Amplified Trim Line Phone.
  • Large backlit keypad.
  • Visual Ring indicator.
  • Loud Ringer volume.
  • Amplifies up to 26dB.
  • Connectivity Technology - Corded.
  • Total Number of Phone Line - 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.