Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Cell Powered Aspirator

  • Mfr # 13552

  • Zoro # G702694184


product price: $25.69
/ea

Key Features

Length (In.)
1.8
Width (In.)
1.2
Outside Diameter
0.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13552
Zoro #
G702694184
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.8
Width (In.)
1.2
Outside Diameter
0.04

Description

2"H Collecting Tube for D-Cell Powered Aspirator is screened on one end, cap provided. 2"H x 1" dia. Use with Item # RHM200.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.