8009 Engineered Leather Fabric; Amber
- Mfr # CLARO8009
- Zoro # G704136101
product price:Â
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLARO8009
- Zoro #
- G704136101
- UPC #
- -
- Country of Origin
- China
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Amber
- Abrasion: Exceeds 115,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light AATCC16 Class 5
- Tearstrength: Passes ASTM D2261 - Warp = 14 lbs & Fill = 9 lbs
- Railroaded: Not Railroaded
- Style: Solids & Plain
- Width: 58"
- Weight: 19.54 oz per Linear Yard, 13.27 oz Per Square Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.