Shop DESIGNER FABRICS
Create Account
C061 54 in. Wide Beige; Microsuede Suede Ultra Durable Upholstery Grade Fabric
- Mfr # C061
- Zoro # G904123345
product price:Â
$
55.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C061
- Zoro #
- G904123345
- UPC #
- 747925145620
- Country of Origin
- China
Description
Beige, microsuede suede ultra durable upholstery grade fabric by the yard is a suede polyester upholstery fabric. It can be used for residential, commercial and hospitality applications. The fabric is heavy duty, and exceeds 100,000 double rubs.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: 100% microsuede polyester
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material