Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claro 6003 Engineered Leather Fabric; Beige

  • Mfr # CLARO6003

  • Zoro # G804136094


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLARO6003
Zoro #
G804136094
UPC #
-
Country of Origin
China

Description

Features
  • Engineered Leather
  • Wipe with a soft cloth, with cold water and a mild soap
  • Dry immediately
  • Maintain with Leather Protectant
  • Do Not Iron
Cleaning Instruction:
  • Mild soap & water
  • Dry immediately with a soft, dry cloth
Uses:
  • Upholstery
Specifications
  • Color: Beige
  • Abrasion: Exceeds 115,000 Double Rubs
  • Backing Content: 65% Polyester 35% Cotton
  • Content: 100% Polyurethane PU
  • Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Technical Bulletin 117 Section E- 2013
  • Ultraviolet: Colorfastness to Light AATCC16 Class 5
  • Tearstrength: Passes ASTM D2261 - Warp = 14 lbs and Fill = 9 lbs
  • Railroaded: Not Railroaded
  • Style: Solids and Plain
  • Width: 58"
  • Weight: 19.54 oz per Linear Yard, 13.27 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.