Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, Number of Gangs: 2 White

  • Mfr # CW-2-WH

  • Zoro # G3810050


product price: $13.19
/ea

Key Features

Number of Gangs
2
Color
White
Special Features
Superior snap-on design attaches securely and snugly in place regardless of wall condition,Precise multigang product alignment ensured by one-piece wallplate adapter,Even when used with rework boxes Claro, wallplates mount flush to the wall,Gloss finish matches the finish of Maestro, Diva and Skylark products,Claro wallplates are oversized to hide gaps around wallboxes,For two dimmers or fan-speed controls (4.75" width)
Wallplate Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-2-WH
Zoro #
G3810050
UPC #
27557692113
Country of Origin
United States

Details

Item
Faceplate
Number of Gangs
2
Color
White
Special Features
Superior snap-on design attaches securely and snugly in place regardless of wall condition,Precise multigang product alignment ensured by one-piece wallplate adapter,Even when used with rework boxes Claro, wallplates mount flush to the wall,Gloss finish matches the finish of Maestro, Diva and Skylark products,Claro wallplates are oversized to hide gaps around wallboxes,For two dimmers or fan-speed controls (4.75" width)
Wallplate Openings
2

Description

Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.


  • • Features a clean appearance with no visible screws and mounts flush to the wall.
  • • Snap-on installation is quick and easy
  • • Durable plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.